missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Center Hole, Precision Thread, Assembled Septum

Pre-assembled caps and septa are convenient and minimize contamination from handling.

£609.00 - £1375.00

Specifications

Diameter (Metric) Outer 18 mm
Material Steel
For Use With (Application) Headspace
Quantity 1000
Type Screw Cap
View More Specs

Products 6
Product Code Brand Color Material (Liner) Thickness (Metric) Price Quantity & Availability  
Product Code Brand Color Material (Liner) Thickness (Metric) Price Quantity & Availability  
11895000
View Documents Promotion Details
Fisherbrand™
18 03 1874
Silver, White Silicone/Aluminum 1.3 mm
£859.00
Pack of 1000
In Stock
to see stock.
Add to basket
 
11787607
View Documents Promotion Details
Fisherbrand™
18 03 1416
Gray, Red, Silver PTFE/Butyl 1.6 mm
£609.00
Pack of 1000
In Stock
to see stock.
Add to basket
 
11778256
View Documents Promotion Details
Fisherbrand™
18 03 1578
Red, White, Silver Silicone/PTFE 1.3 mm
£1290.00
Pack of 1000
In Stock
to see stock.
Add to basket
 
11865000
View Documents Promotion Details
Fisherbrand™
18 03 1309
Blue Transparent, White, Silver Silicone/PTFE 1.3 mm
£1250.00
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11853912
View Documents Promotion Details
Fisherbrand™
18 03 1414
Blue, White, Silver Silicone/PTFE 1.5 mm
£1375.00
Pack of 1000
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
11713027
View Documents Promotion Details
Fisherbrand™
18 03 2063
Red, White, Silver Silicone/PTFE 1.5 mm N/A N/A N/A
Description

Description

  • 18mm
  • Magnetic
  • Universal Screw Seal
  • Silver
  • Center hole
  • Precision Thread
  • Assembled septum
Specifications

Specifications

18 mm
Headspace
Screw Cap
Steel
1000
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 18mm Magnetic Universal Screw Seal, Silver, Center Hole, Precision Thread, Assembled Septum

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.