Learn More
Fisherbrand™ 18mm PP Screw Cap, Black, Center hole, 18-400 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 18 08 0614
109.97 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- 18mm PP Screw cap
- Black
- Closed top

Specifications
Black | |
Polypropylene | |
Closed Top Screw Cap |
18 mm | |
100 | |
ND18 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
11Hours
20Minutes
18Seconds
46 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
86Hours
20Minutes
18Seconds
46New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
42Hours
20Minutes
18Seconds
46New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.