missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 2% Cholesterol Diet, Pellet
Complete rat feed with 2% cholesterol added.
Brand: MP Biomedicals™ 0290469150
Code : NEW
Additional Details : Weight : 50.00000kg
Description
- 2% Cholesterol
- For rodent diet
- Pellets
Specifications
Animal Diet | |
Rodent diet | |
50 kg | |
2°C to 8°C |