missing translation for 'onlineSavingsMsg'
Learn More

uvex 2111 One2Click Earplug Dispenser and Magnetic Holder

An easy to use, robust ear plug dispenser with a magnetic holder to eliminate the need for drilling or screwing.

Brand:  uvex 2111988

40.58 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17270332

  • £60.15 / Each
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy installation on every magnetic surface due to the attached magnetic plate
  • Controlled release mechanism ensures that the correct number of plugs are dispensed every time
  • Transparent design makes it easy to determine when a refill is needed
  • Drip tray prevents earplugs from falling onto the floor
  • Sufficient capacity to supply large production areas with hearing protection
  • Holds up to 600 pair of Uvex™ disposable earplugs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

180 x 170 x 480 mm
Uvex™ Disposable, Uncorded Ear Plugs
One2Click
na
Oval
Reusable
No
one2click Dispenser
No
Regular
600 Pairs
1.4 kg
No
Dispenser with Magnetic Holder
Yes
SBC
Magnetic
Controlled Release
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex 2111 One2Click Earplug Dispenser and Magnetic Holder > One2Click

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.