missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2111 Whisper Reusable Ear Plugs
64.48 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
23 dB
Descrizione
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Meets standard EN 352-2 with additional requirements S and W
- Clear box is included for hygienic storage when not in use
EN 352 Additional Requirements
- S - Signal hearing in railway track superstructure construction
- W - Warning signal hearing, general
Specifica
Color | Orange |
ANSI S3.1974 | No |
Includes | Pocket-size case |
Size | Regular |
For Use With (Application) | Construction, Electrical Installation, and Machine Operation |
Model | Whisper |
Noise Reduction Rating (NRR) | 23 dB |
Corded | Corded |
Disposable | Reusable |
Metal Detectable | No |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'