missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25 μL 1700 Series Gas Tight Syringe
The 1700 Series syringes are the Gas Tight version of the 700 series syringes.
£234.00 - £1425.00
Specifications
Diameter (English) Inner | 0.029 in. |
---|---|
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 0.729 mm |
Diameter (Metric) Outer | 7.75 mm |
Min. Temperature (English) | 50°F |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17824392
|
Hamilton™
CAL80230 |
22s G | Sharp, Bevel, Curved, Non-coring | Cemented |
£363.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17834312
|
Hamilton™
CAL80401 |
22s G | Blunt | Cemented |
£261.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17814392
|
Hamilton™
CAL80275 |
22s G | Cone | Cemented |
£249.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824312
|
Hamilton™
CAL80265 |
22s G | Sharp, Bevel, Curved, Non-coring | Removable |
£248.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17854202
|
Hamilton™
CAL80400 |
22s G | Blunt | Removable |
£234.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824402
|
Hamilton™
CAL80366 |
Custom | Custom | Cemented |
£1425.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824192
|
Hamilton™
CAL80239 |
No Needle Included | No Needle Included | Luer Lock |
£273.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- This series of syringes are ideal for dispensing volumes up to 25 μL.
- A variety of different terminations and needle options are available in this series.
Specifications
0.029 in. | |
0.729 mm | |
50°F | |
1 |
0.305 in. | |
7.75 mm | |
10°C | |
25 μL |