missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 30 mL Polystyrene Universal Container
Sterile sample container offers sample security and user safety with leak free performance.
£140.00 - £145.00
Specifications
Product Type | Specimen Container |
---|---|
Closure Included | Yes |
Material | Polystyrene |
Sterility | Sterile |
Capacity (Metric) | 30 mL |
Product Code | Brand | Label | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Label | Price | Quantity & Availability | |||||
16357231
|
Wheaton™
327150 |
Plain |
£145.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16208991
|
Wheaton™
327151 |
No Label |
£140.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16367231
|
Wheaton™
327152 |
Printed |
£144.00
Pack of 400 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs
Specifications
Specimen Container | |
Polystyrene | |
30 mL | |
White | |
30.5 mm | |
400/Cs. |
Yes | |
Sterile | |
EU Directive 98/79/EC | |
Screw Cap | |
93.5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 30 mL Polystyrene Universal Container