missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 30 mL Polystyrene Universal Container
Sterile sample container offers sample security and user safety with leak free performance.
Brand: Wheaton™ 327150
108.77 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs

Specifications
Specimen Container | |
Polystyrene | |
30 mL | |
White | |
Screw Cap | |
93.5 mm | |
400/Cs. |
Yes | |
Sterile | |
EU Directive 98/79/EC | |
Polypropylene | |
30.5 mm | |
Plain | |
50/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 30 mL Polystyrene Universal Container > Label: Plain
Spot an opportunity for improvement?Share a Content Correction