missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Concentric Ringed Lid
Use a lid to minimise evaporation and maintain temperature stability of the water bath when tall vessels are being heated at high temperatures. Nickel Electro™ Stainless Steel Concentric Ringed Lid provide varying hole diameters in the lid and are manufactered from durable stainless steel.
Brand: Nickel Electro™ SLR2-14
Includes: dimForUseWithEquipment,NoofPositions
Requires : Description,Material,WarrantySpec
This item is not returnable. View return policy
Description
- Allows a variety of beakers or erlenmeyer flasks to be placed directly onto the shelf in water bath
- Minimises evaporation
- Maintains temperature stability
Ringed lid, concentric, tall vessels, water bath
Specifications
Flat concentric ringed lid | |
6 x 83 mm | |
3 Years |
For 14 L Unstirred Baths | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Stainless Steel Concentric Ringed Lid > Size: 6 x 83mm
Spot an opportunity for improvement?Share a Content Correction