missing translation for 'onlineSavingsMsg'
Learn More

TubeWriter 300 - Standard Rack Side Print for 2.0 mL (12 x 32 mm) HPLC Vials

Standard rack for directly printing on the side of 2.0 mL (12 x 32 mm) HPLC Vials

Brand:  TubeWriter PS-2000GV-300

Product Code. 30067409

  • £942.00 / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard printing rack designed for the 300
  • Prints and labels directly on the side of 2.0 mL (12 x 32 mm) HPLC vials
  • Rack ensures correct alignment and holds vials securely
  • No time-consuming sticky labels or handwriting required
  • Printing can take as little time as 50 tubes in 2 to 3 minutes
  • Racks designed for rapid switching between labware types
  • Print survives long-term storage at -80°C and liquid nitrogen
  • Print withstands the harshest lab conditions
  • Can print 2D or 3D arcodes, images and 5 lines of text
Specifications

Specifications

Labeling Rack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
TubeWriter 300 - Standard Rack Side Print for 2.0 mL (12 x 32 mm) HPLC Vials > Standard Rack Side Print for 2.0 mL (12 x 32 mm) HPLC Vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.