missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Chattaway Spatulas

Designed using high quality stainless steel and nickel components these trough spatulas are ideal in most laboratory, research, and other environments.

Brand:  Fisherbrand™ 8202

Product Code. 11503492

  • £71.50 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Spatulas, nickel and stainless steel Chattaway 3.6mm barrel, nickel and stainless micros 1.6mm barrel.
  • Trough spatula, trough bladed end measuring 8mm wide x 50mm long x 1.5mm deep
  • Manufactured from 304 spec stainless steel
  • For sterile applications
  • Uses the finest in corrosion-resistant 304 stainless steel
  • Available in standard packs of 5
Specifications

Specifications

5 Pk.
Autoclavable
For Sterile Applications
-196°C to +550°C
150 mm
Sterile
Trough Spatula
8 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless Steel Chattaway Spatulas > Length: 150mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.