missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Micropore™ Surgical Paper Tape
Low-tack adhesive removes gently
Brand: 3M™ MM1530-1
Description
- Latex-free
- Gentle to skin yet adheres well
- Leaves minimal adhesive residue upon removal
- 3M Catalog# 1530-0 , 3M Catalog# 1530-1
Order Info
Packaged in 10 yd. (9.1m) rolls.
Specifications
Paper | |
10 yd. | |
2.54 cm | |
10/Cs. | |
1530-1 | |
An economical, general purpose | |
Acrylate |
Surgical Tape | |
9 m | |
1 in. | |
10 yd. x 1 in. | |
No | |
White | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Micropore™ Surgical Paper Tape > Width: 1 in.
Spot an opportunity for improvement?Share a Content Correction