missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 4 Pivoting Wheel Dolly

4 Pivoting Wheel Dolly benefits from excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.

Brand:  Gilac™ G170143

 View more versions of this product

Product Code. 17968491

  • £195.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Universal dolly on wheels.
  • Excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
  • 250 kg load capacity.
  • Outstanding quality, outclassing usual industry standards.
  • ABS injected base with solid frame guaranteeing unrivalled durability.
  • 100 mm diameter black PP wheels.
  • GILAC removable pulling bar available (as an option).
  • Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
  • Dolly also available in black ABS-PC (G170144).
  • Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Specifications

Specifications

Dolly
551 lb.
ABS Plastic, Chrome-plated Steel
Black
Containers and Crates
250 kg
100 mm
Stainless Steel Wheel Housing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ 4 Pivoting Wheel Dolly > Includes: Stainless Steel Wheel Housing, Color: Black

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.