missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 4 Pivoting Wheel Dolly
4 Pivoting Wheel Dolly benefits from excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
Brand: Gilac™ G170144
Description
- Universal dolly on wheels.
- Excellent stability and great manoeuvrability thanks to its 4 ball bearing mounted drive wheels.
- 250 kg load capacity.
- Outstanding quality, outclassing usual industry standards.
- ABS injected base with solid frame guaranteeing unrivalled durability.
- 100 mm diameter black PP wheels.
- GILAC removable pulling bar available (as an option).
- Compatible with all GILAC 600 x 400 and 400 x 300 mm containers and crates.
- Dolly also available in black ABS-PC (G170144).
- Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
Specifications
Dolly | |
551 lb. | |
ABS Plastic, Chrome-plated Steel | |
Black |
Containers and Crates | |
250 kg | |
100 mm | |
Steel Wheel Housing, 2 Brakes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ 4 Pivoting Wheel Dolly > Includes: Steel Wheel Housing, 2 Brakes, Color: Black
Spot an opportunity for improvement?Share a Content Correction