missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 43.2mm Septum for SCHOTT Screw Caps
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
£70.22 - £491.00
Product Code | Brand | Color | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Thickness (Metric) | Price | Quantity & Availability | |||||
16378387
|
Fisherbrand™
43 02 1600 |
Gray, Red | 1.6 mm | N/A | ||||||
16368387
|
Fisherbrand™
43 02 0413 |
Beige, Cream | 3.2 mm | N/A | ||||||
12941011
|
Fisherbrand™
43 02 0413 |
Beige, Cream | 3.2 mm |
£114.00
Pack of 100 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
16388387
|
Fisherbrand™
43 02 2095 |
Gray, Red | 2.5 mm |
£480.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11510615
|
Fisherbrand™
43 02 2095 |
Gray, Red | 2.5 mm | N/A | ||||||
Description
- For use with SCHOTT Screw Caps
Specifications
Septa | |
43.2 mm | |
500 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 43.2mm Septum for SCHOTT Screw Caps