missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 43.2mm Septum for SCHOTT Screw Caps

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™ 43 02 2095

456.00 GBP valid until 2025-04-30
Use promo code "24163" to get your promotional price.


 View more versions of this product

Product Code. 16388387

  • £480.00 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • For use with SCHOTT Screw Caps
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septa
43.2 mm
500
Gray, Red
Butyl, PTFE
2.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    Days

    6

    Hours

    8

    Minutes

    15

    Seconds

    43
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 43.2mm Septum for SCHOTT Screw Caps > Butyl red/PTFE grey,2.5 mm thickness,55° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.