missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Microplate Insert System With Smooth-walled Insert Strips
Six well plates filled with six insert strips
£595.81
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Surface Treatment | cellGrade plus |
Type | Cell Culture Insert System |
Well Count | 6 |
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Supportive Membrane | Pore Size | Price | Quantity & Availability | ||||
15600647
|
BRAND™
782872 |
PET | 8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15620617
|
BRAND™
782812 |
PET | 0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15660637
|
BRAND™
782862 |
PC Membrane | 8 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15660627
|
BRAND™
782842 |
PC Membrane | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15660617
|
BRAND™
782822 |
PC Membrane | 1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15670607
|
BRAND™
782802 |
PC Membrane | 0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Sterile
- With smooth-walled insert strips
- cellGrade™ plus surface
- Membrane material: PC or PET material
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 5 plates/Pk. with lids and 30 insert strips
Applications:
in vitro preparation of tissue (3D tissue culture)
Specifications
Polystyrene | |
cellGrade plus | |
6 |
Sterile | |
Cell Culture Insert System | |
5/Pk. |