Learn More
Thermo Scientific™ 4D Series Dry Microsphere Size Standards
Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.
Brand: Thermo Scientific™ 4D-05
693.71 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.
The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.- Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
- Superior uniformity provides exact calibration point when setting the calibration curve
- Diameter is traceable to NIST, a known government standard
- Certificate of Traceability provides objective evidence for QC compliance
- Available in 3μm, 5μm, 7μm and 10μm diameters
- Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber

Specifications
Trace flow agent | |
100% solids | |
1g | |
Airborne Optical Particle Counter Calibration | |
Size Standard Particles | |
5 μm |
Certificate of Calibration and Traceability to NIST, MSDS | |
Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. | |
White | |
Polystyrene Divinylbenzene (PS-DVB) | |
1.59 at 589nm (25°C) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.