missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STEMCELL Technologies 70 μm Reversible Strainer, Large
Reversible strainers are designed for filtration of single cells and isolation of cellular aggregates
Brand: STEMCELL Technologies 27260

This item is not returnable.
View return policy
Description
- Reversible strainers are designed for filtration of single cells and isolation of cellular aggregates
- They are available in 3 mesh sizes: 37 μm (white), 70 μm (orange), and 100 μm (gray)
- Single cells and objects smaller than the mesh will pass through the strainer and can be collected; larger aggregates will be trapped on the strainer and can be recovered separately
- Strainers can be stacked for more precise size selection
- Reversible strainers can be used for harvesting embryoid bodies (EBs) and spheroids from AggreWell™ plates (e.g. Catalog #34811)
- Other applications include isolation of single cells, e.g. after tissue dissociation or prior to flow cytometry
- The small strainers (Catalog #27215/27216/27217) are compatible with 14 - 15 mL conical tubes (e.g. Catalog #38009) and 3 - 5 mL round-bottom tubes (e.g. Catalog #38007); the large strainers (Catalog #27250/27260/27270) are compatible with 50 mL conical tubes (e.g. Catalog #38010)
Specifications
Large, 25/Box | |
Cell Culture; Cell Isolation; Spheroid Culture |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
STEMCELL Technologies 70 μm Reversible Strainer, Large
Spot an opportunity for improvement?Share a Content Correction