missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 8-rack Stainless Steel Trolley

8-rack Stainless Steel Trolley is compatible with 10 L and 20 L rectangular dividing dough containers, 14 L and 19 L round dividing dough containers and 8 and 10 L flat trays.

Brand:  Gilac™ G194495

Product Code. 17918761

  • £984.00 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with:
    • 10 L and 20 L rectangular dividing dough containers.
    • 14 L and 19 L round dividing dough containers.
    • 8 and 10 L flat trays.
  • Solid welded and reinforced wire support.
  • Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
  • 4 pivoting wheels including 2 wheels with brakes, for increased mobility.
  • Height between the racks: 185 mm.
  • Max load : 200 kg.
Specifications

Specifications

Trolley
440 lb.
Stainless Steel
Dough Containers
200 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ 8-rack Stainless Steel Trolley > Load Capacity: 200 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.