missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Adapters and Clamps for High-Energy Mixer/Mill™ Grinders
Use adapters to run multiple samples or to hold vial securely in place during grinding.
£114.00 - £247.00
Specifications
For Use With (Application) | Ideal for High Throughput Applications That Involve Processing Multiple Smaller Samples |
---|---|
For Use With (Equipment) | 8000 D and 8000 M Mixer or Mill |
Product Code | Brand | Product Type | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Holds | Price | Quantity & Availability | ||||
12564236
|
Cole-Parmer™
8010 |
Multiple Sample Adapter | 7 x 0.5 in. (12.7 mm) dia. Vials |
£181.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15390532
|
Cole-Parmer™
8011-SSP |
Multiple Sample Adapter | 4 x 0.75 in. Vials |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15340522
|
Cole-Parmer™
8015-SSP |
Clamps for slurry grinding | Alumina Ceramic Grinding Vial Set (41005-86) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15300542
|
Cole-Parmer™
8012-SSP |
Vial Clamp Adapter | Vial Adapters (04576-65 and 04576-66) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Suitable for use with the Cole-Parmer™ Freezer/Mill™ Cryogenic Grinders
- Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinder with a wide range of adapters and clamps.
Specifications
Ideal for High Throughput Applications That Involve Processing Multiple Smaller Samples | |
8000 D and 8000 M Mixer or Mill |