missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ accu-jet™ S Pipet Controller Accessories
Accessories for use with the accu-jet™ S Pipet Controller.
£18.55 - £67.65
Specifications
For Use With | accu-jet S |
---|---|
For Use With (Equipment) | accu-jet™ S Pipet Controller |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10028790
|
BRAND™
26530 |
Sterile 0.2μm Membrane Filter |
£22.35
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10607931
|
BRAND™
26508 |
Silicone Adapter |
£18.55
Each |
In Stock
Log in to see stock. |
|||||
15614067
|
BRAND™
26630 |
NiMH Battery |
£23.20
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10439842
|
BRAND™
26535 |
Non-Sterile 0.2μm Membrane Filter |
£67.65
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
BrandTech™ accu-jet™ S Pipet Controller Accessories available for order include:
- Sterile 0.2 μm replacement membrane filters
- Non-Sterile 0.2 μm replacement membrane filters
- Silicone adapter with PTFE check valve
Spécification
accu-jet S | |
accu-jet™ S Pipet Controller |