Learn More
Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free
Recommended for stability at higher temperatures and for use with strongly basic samples
Brand: Fisherbrand™ 93X218927
113.10 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Recommended for stability at higher temperatures and for use with strongly basic samples
Glass body for resistance to wide variety of solutions
- Operating temperature range of 0° to +110°C (32° to 212°F)
- 0 to 14pH range
- Standard reference pin connector
- All have 8μL/hr. flowrate
Single-Junction Standard Model
- Standard size glass body
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body
- Prefilled with 1M sodium sulfate for silver and chloride titrations
- Stable at higher temperatures and with strongly basic samples
- Designed for ISE and sensitive pH measurements, titrations and ORP testing
- Inner body is prefilled with 4M KCl saturated with AgCl
- Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
- Flowrate, 8μL/hr.
- U.S. Patent No. 4,390,406

Specifications
Pin | |
Glass | |
0°C to 100°C | |
Suggested Indicating Electrodes: 13-620-1, 13-620-295, 13-620-284, 13-620-3, 13-620-186, 13-620-187, 13-620-115 | |
Recommended for stability at higher temperatures and for use with strongly basic samples | |
Single-Junction High Temperature Ag/AgCl Reference | |
32°F to 212°F | |
106 mm |
Single | |
0 to 14 | |
Ag/AgCl Reference Electrode | |
4mol/L KCl with AgCl | |
Ag/AgCl | |
SP138-500 | |
0°C to 100°C | |
12 mm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85% -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now - Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.