missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Brand:  Cytiva 10350245

 View more versions of this product

Product Code. 10232031

  • £150.00 / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 Pk.
1.29 in.
Cellulose
To analyze fats and extract organic compounds
4.6 in.
266°F
Extraction Thimble
603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
33 mm
1.5 mm
603
118 mm
130°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles > 33 x 118mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.