missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PVDF Membrane
Hydrophilic membrane compatible with a wide variety of solvents.
£139.32 - £2760.00
Specifications
Material (Membrane) | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
Hold up Volume (After Air Purge) | <100 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17174301
|
Cytiva (formerly Pall Lab)
4408 |
0.45 μm | 50/Pk. |
£219.00
Pack of 50 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
17164301
|
Cytiva (formerly Pall Lab)
4406 |
0.2 μm | 50/Pk. |
£139.32
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17124331
|
Cytiva (formerly Pall Lab)
4500 |
0.45 μm | 1000/Pk. |
£2760.00
Pack of 1000 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17104341
|
Cytiva (formerly Pall Lab)
4520 |
0.2 μm | 1000/Pk. |
£2270.00
Pack of 1000 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
Description
- Useful for a wide range of applications, including aggressive and non-aggressive solvent-based mobile phase
Specifications
PVDF | |
3.9 cm2 | |
Polypropylene | |
25 mm |
Non-sterile | |
<100 μL | |
82°C |