missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with wwPTFE Membrane
Universal membrane syringe filters for all of your analytical filtration requirements.
£122.00 - £2340.00
Specifications
Material (Membrane) | wwPTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 2.8 cm2 |
Hold up Volume (After Air Purge) | <100 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17144451
|
Cytiva (formerly Pall Lab)
4927 |
0.2 μm | 50/Pk. |
£122.00
Pack of 50 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
17134451
|
Cytiva (formerly Pall Lab)
4914 |
0.45 μm | 50/Pk. |
£338.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17154451
|
Cytiva (formerly Pall Lab)
4929 |
0.2 μm | 1000/Pk. |
£2340.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17164451
|
Cytiva (formerly Pall Lab)
4932 |
0.45 μm | 1000/Pk. |
£2165.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
wwPTFE | |
2.8 cm2 | |
Polypropylene | |
25 mm |
Non-sterile | |
<100 μL | |
55°C |