missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Glass Wool
Click to view available options
Quantity:
50g
250g
1kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Quantity | 250g |
Boiling Point | 1000°C |
Product Type | Glass Wool |
For Use With (Application) | Filter aid |
Material | Glass |
Melting Point | 680°C |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0459048 | Certificate of Analysis | 03/01/2024 | 386060500,386062500,386060010 |
A0448814 | Certificate of Analysis | 03/11/2023 | 386060500,386062500,386060010 |
A0453702 | Certificate of Analysis | 25/08/2023 | 386060500,386062500,386060010 |
A0397990 | Certificate of Analysis | 14/12/2022 | |
A0407797 | Certificate of Analysis | 13/12/2022 |
Safety and Handling
Product Identifier
- Glass wool
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific Chemicals Glass Wool >
Spot an opportunity for improvement?Share a Content Correction