Learn More
Heathrow Scientific™ Acrylic Petri Dish Dispenser

Includes two separate partitions to hold up to 30 petri dishes. Acrylic Petri Dish Dispenser can be mounted on a wall or placed securely on a bench top for easy access.
Brand: Heathrow Scientific™ HS23452
63.08 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Constructed of sturdy acrylic
- Holds up to 30 x 100 mm dishes in two easy-access partitions
- Bench top or wall mountable (screws provided)
- Measures 222 x 107 x 236 mm
Specifications
Mounting Screws | |
2 Partitions | |
Clear | |
Acrylic | |
Rectangular | |
Non-sterile | |
222 x 107 x 236 mm | |
8.7 in. | |
4.2 in. | |
9.3 in. |
Petri Dish Holder | |
Not Autoclavable | |
Petri Dishes (100 mm) | |
1 | |
No | |
Bench Top, Wall | |
22.2 cm | |
10.7 cm | |
23.6 cm |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.