missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Pipette Rack
GREENER_CHOICE

Keep 0.1 to 50 mL pipettes or cans within easy reach while preventing damage and clutter. Pipette Rack keeps both plastic and glass pipettes organized and viewable from any angle.

Brand:  Fisherbrand™ HS20611

208.19 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11703926

  • £282.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Four angled shelved compartments.
  • Heavy duty acrylic provides crystal-clear viewing from any angle.
  • Dimensionss: 291 x 88 x 401 mm
Specifications

Specifications

Pipette Rack
1
4 Tiers
291 mm
88 mm
Not Autoclavable
Vertical
Non-sterile
11.5 in.
401 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Acrylic Pipette Rack > Acrylic Pipette Rack; Color: Clear

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.