missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-013 Medium Duty Hi-Viz™ Gloves with Intercept™ Technology
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Highly reflective back keeps workers safe in low-visibility and dark environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- 13-gauge liner offers increases comfort for all day wear
- Breathable fabric minimizes perspiration compared to leather
- Ergonomic design provides naturally curved, relaxed fit to reduce hand fatigue
- Enhances grip capabilities in wet and dry conditions

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 7 |
EN388 Standard | 4X32B |
Glove Cuff Style | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 97-013 Medium Duty Hi-Viz™ Gloves with Intercept™ Technology >
Spot an opportunity for improvement?Share a Content Correction