missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ ActivArmr™ 97-631 Product Code.: 15803427
In Stock
to see stock.
Add to basket

Ansell™ ActivArmr™ 97-631

Product Code. 15803427 Shop All Ansell Products
7
Click to view available options
Size:
7
8
9
10
11

Product Code. 15803427

Brand: Ansell™ 97631070

In Stock
to see stock.
Add to basket
Add to basket

Feel everything but the cold

  • High level of dexterity
  • PVC coating stays more flexible than competitive set in cold temperatures
  • Warm glove that helps to fight frostbite
  • Industry leading combination of comfort, warmth, and dexterity
  • Food approved
TRUSTED_SUSTAINABILITY

Specifications

Back Material PVC, Acrylic, Nylon
Certifications/Compliance EN388:2016/2231B, EN511/12X
Classification Category III
Coated Area Palm coated
Cuff Material PVC; Acrylic; Nylon
Cut Style Newton
Description High dexterity cold weather glove with flexible PVC dip. Glove stays flexible down to -25C
Coating Material PVC
Color Black
Cut Resistance Rating Level B
Disposable Reusable
Exterior Finish Palm Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Powdered Powder Free
Product Type Mechanical Protection Gloves (Medium-duty)
Size 7
Sterility Non-sterile
Style ActivAmr 97-631
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Black
Glove Cuff Style Knitwrist with Over-edge Binding Fabric
Liner Material Nylon; Acrylic
Lining Knit Lining
Model 97-631
Packaging Type 1 pair in a bag; 6 pair in a masterbag; 6 masterbags in a carton
Puncture Rating Level 1
Quantity 36 pair
Series ActivAmr series
Tear Rating 3
Dimensions (L x W) 256 x 98 mm
Length (English) 256 mm
Width (Metric) 98 mm
Weight (Metric) 45 g
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ ActivArmr™ 97-631 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.