missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual XS Micropipettes
Superior, extra sharp micropipettes that are short, smooth and lightweight. Socorex™ Acura™ Manual XS Micropipettes are ergonomically designed and optimally suited for research laboratories.
£283.00 - £302.00
Specifications
Autoclavable | Autoclavable |
---|---|
Model | XS Manual |
Number of Channels | 1 |
Product Line | Acura XS |
Type | Micropipette |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11902441
|
Socorex™
826.0002 |
0.1 to 2 μL |
£302.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
11972431
|
Socorex™
826.0010 |
0.5 to 10 μL |
£302.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
11982431
|
Socorex™
826.0020 |
2 to 20 μL |
£283.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
11922441
|
Socorex™
826.0200 |
20 to 200 μL |
£283.00
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
Description
- Optimized shape/size ratio for ease of use when working with micro tubes.
- Reduced weight - lighter than leading brands.
- Unique, Socorex™ patented lip seal reduces activation forces and provides for ultra-soft pipetting.
- Adjustable tip ejector.
- Autoclavable fully assembled.
- Unsurpassed metrologic performance.
Specifications
Autoclavable | |
1 | |
Micropipette | |
36 Months |
XS Manual | |
Acura XS | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Socorex™ Acura™ Manual XS Micropipettes