Learn More
Socorex™ Acura™ Manual XS Micropipettes
Superior, extra sharp micropipettes that are short, smooth and lightweight. Socorex™ Acura™ Manual XS Micropipettes are ergonomically designed and optimally suited for research laboratories.
Brand: Socorex™ 826.0200
Description
- Optimized shape/size ratio for ease of use when working with micro tubes.
- Reduced weight - lighter than leading brands.
- Unique, Socorex™ patented lip seal reduces activation forces and provides for ultra-soft pipetting.
- Adjustable tip ejector.
- Autoclavable fully assembled.
- Unsurpassed metrologic performance.
Specifications
<±1.5% - <±0.6% | |
XS Manual | |
Acura XS | |
20 to 200 μL | |
1 Each |
Autoclavable | |
1 | |
Micropipette | |
<0.6% - <0.2% | |
36 Months |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.