Learn More
Axygen™ Single-Channel Micropipette

Axygen™ Single-Channel Micropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.
Brand: Axygen™ AP-200
166.04 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement
- Finger-hook facilitates relaxed grip
- Large push button is easy on the thumb
- Locking feature prevents accidental volume changes

Specifications
±1.2/±0.6% | |
Micropipette | |
±0.6/±0.2% |
1 | |
20 to 200 μL | |
1 Pack |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.