missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PETTE Vario Pipettes

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
Brand: IKA™ 0020011215
266.46 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
This item is not returnable.
View return policy
Description
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fixed and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling, without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
- The IKA software used for planning, performing and recording calibration tests for PETTE fixed and vario is particularly user-friendly.
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.

Specifications
Autoclavable | |
Vario 2 to 200 μL | |
PETTE | |
Pipette | |
5 to 40 °C | |
2.5 in. | |
1.2 in. | |
9.8 in. | |
30 mm |
Yellow | |
1 | |
Non-sterile | |
20 to 200 μL | |
63 x 30 x 248 mm | |
63 mm | |
30 mm | |
248 mm | |
0.091 kg |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
10Hours
4Minutes
1Seconds
9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ PETTE Vario Pipettes > Volume: 20 to 200 μL
Spot an opportunity for improvement?Share a Content Correction