missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Osmometer Calibration Standards
Calibration standards for use with Advanced osmometers
Brand: Advanced Instruments 3LA051

This item is not returnable.
View return policy
Description
Calibration standards for use with Advanced osmometers
- Range from 50 to 3000 mOsm/kg
Specifications
Clear | |
500 mOsm/kg | |
Osmometer Calibration Standard | |
Osmometer instrument calibration and quality control | |
Liquid |
Room Temperature | |
3D3, 3250 and 3900 osmometers | |
Sodium Chloride 0.15% to 9.5%, 2-Hydroxybiphenyl Sodium Salt Tetrahydrate <0.1% | |
10 x 5 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Advanced Instruments Osmometer Calibration Standards
Spot an opportunity for improvement?Share a Content Correction