Learn More
Fisherbrand™ Aerosol-Barrier Tips

Prevent cross-contamination by using superior aerosol-barrier tips.
Brand: Fisherbrand™ F090100S5000FIS
60.43 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.
- Unique small micron filter prevents aerosol contamination with no obstruction to airflow
- Use aerosol barrier tips to ensure result integrity
- Sterile; RNase, DNase, DNA, and pyrogen free
- Natural color
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

Specifications
1 to 5 mL | |
Sterile | |
Autoclavable | |
117 mm | |
Barrier | |
No |
Filtered | |
Natural | |
4.625 in. | |
Bulk | |
Universal Fit Pipettor |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
2Hours
15Minutes
39Seconds
16 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
19Hours
15Minutes
39Seconds
16
Your input is important to us. Please complete this form to provide feedback related to the content on this product.