missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aerosol-Barrier Tips
GREENER_CHOICE

Prevent cross-contamination by using superior aerosol-barrier tips.

Brand:  Fisherbrand™ F110NXLR204-FIS

104.29 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 12942581

  • £207.00 / Pack of 1632
Estimated Shipment: 10-09-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.

  • Unique small micron filter prevents aerosol contamination with no obstruction to airflow
  • Use aerosol barrier tips to ensure result integrity
  • RNase, DNase, DNA, and pyrogen free
  • Natural color

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

200 μL (Extended)
Sterile
Autoclavable
91 mm
Extended Length
No
Filtered
Natural
3.5 in.
Rack
Universal Fit Pipettor
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Aerosol-Barrier Tips > Vol.: 200μL; Length: 3.5 in., extended; LR, 8 x 204

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.