missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ Aggressive Chemicals Medium Duty Environment AlphaTec™ Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Description
- Effective protection for medium duty chemical environments, delivering exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
- The medium thickness (20 mil or 0.51 mm) increases dexterity, which improves the ability to manipulate objects
- Unlined for effective cleaning
- Available port sizes fit most isolator glove boxes

Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 420:2003 + A1:2009|Category III|UKCA 0321 |
Chlorinated | No |
Color | Black |
Finger Thickness (English) | 20 mil |
Finger Thickness (Metric) | 0.51 mm |
Hand | Specific |
Latex Free | Yes |
Material | Neoprene Polymer |
Palm Thickness (English) | 20 mil |
Palm Thickness (Metric) | 0.51 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ANSELL™ Aggressive Chemicals Medium Duty Environment AlphaTec™ Gloves >
Spot an opportunity for improvement?Share a Content Correction