missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Airtight Box

Store a wide variety of substances in this versatile plastic box. Azlon™ Airtight Box is lightweight and unbreakable in normal use.

Brand:  Azlon BWY030

8.83 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12035572

  • £14.50 / Each
Estimated Shipment: 11-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from tough HDPE
  • Tight fitting snap on lids create an airtight seal
  • Suitable for food contact applications in accordance with EU regulations
  • Suitable for general and refrigerated storage down to -50°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Airtight Box
Snap-on lid
65 mm
100 mm
HDPE
For general and refrigerated storage down to –50°C
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Airtight Box > Dimensions: 100L x 100W x 65mmH; Capacity: 500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.