missing translation for 'onlineSavingsMsg'
Learn More
Ansell AlphaTec™ 55-303 Neoprene Isolator Gloves Product Code.: 16875240
Add to basket

Ansell AlphaTec™ 55-303 Neoprene Isolator Gloves

Product Code. 16875240 Shop All Ansell Products
Size 10
Click to view available options
Size 10

Product Code. 16875240

Brand: Ansell 55303100

Add to basket
Add to basket

Neoprene RABS and Isolator gloves provide physical protection and chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Color Black
Hand Ambidextrous
Material Neoprene Polymer
Product Type Isolator Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Glove Cuff Style Beaded
Model 55303100
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell AlphaTec™ 55-303 Neoprene Isolator Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.