missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 56-100 PVC Aprons
Shop All Ansell Products
Click to view available options
Type: Apron
Description
- Specialized protection: The AlphaTec™ 56-100 blue PVC apron is designed with flexible 18 mil die-cut PVC fabric, which combines chemical splash protection with resistance to oils, grease, punctures, and abrasion
- Optimized fit: This AlphaTec™ safety apron also features sealed grommets with 48-inch ties, enabling wearers to find the best, most comfortable fit for them, without risking tear-out
- Improved durability: This protective apron's vinyl construction also makes it highly durable, offering robust personal protection over sustained periods
- 18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion
- Sealed grommets with adjustable 48 in. ties: Easy adjustment with no tear-out
- Vinyl construction: For flexible, yet durable, personal protection

Specifications
Specifications
Type | Apron |
Size | Universal |
Material | PVC |
Color | Aqua Green |
Disposable | Reusable |
Closure Type | Integral Ties |
Sterility | Non-sterile |
Construction | Vinyl construction I Sealed grommets with adjustable 48-inch ties |
Finish | Smooth |
Latex Free | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 56-100 PVC Aprons >
Spot an opportunity for improvement?Share a Content Correction