missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves
Shop All Ansell Products
Click to view available options
Size:
9.5
11
Port Size (Metric):
203 mm
250 mm
300 mm
Description
Heavy weight chlorosulfonated polyethylene (CSPE) synthetic rubber (CSM) isolator box gloves for increased comfort and protection in critical environments.
- Category III, EN374AKL, EN374, EN388\4101
- Soft, flexible material designed for ease of use
- Resists ageing from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Increased thickness (0.6mm) for added durability
- Available port sizes fit most isolator glove boxes
- Ideal applications: pharmaceuticals

Specifications
Specifications
Color | Ivory |
Material | CSM |
Size | 9.5 |
Temperature (Metric) Max | 120°C |
Thickness (Metric) | 0.6 mm |
For Use With (Application) | Pharmaceuticals |
Port Size (Metric) | 203 mm |
Resistant To | Concentrated acids and bases |
Series | 85-301 |
Length (Metric) | 800 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ AlphaTec™ 85-301\85-303\85-305 Isolator Box Gloves >
Spot an opportunity for improvement?Share a Content Correction