missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip
Shop All Ansell Products
Click to view available options
Size:
7.5
8.5
9.5
10.5
Description
- Latex gloves are flock lined with 100% cotton for increased user comfort
- Heavy weight design with an extended cuff for additional protection
- Beaded cuff increases tear resistance and ensures easy donning
- 0.75 mm glove thickness provides chemical and mechanical protection
- Raised picot pattern on the palms and fingers for enhanced wet and dry grip
- AQL 0.65

Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Yellow |
Exterior Finish | Fully Textured |
Material | Latex |
Size | 8.5 |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.75 mm |
EN388 Standard | 3110A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKLNPT |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 87-063 Heavy Duty Chemical-Resistant Latex Gloves with Raised Diamond Grip >
Spot an opportunity for improvement?Share a Content Correction