missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Description
- Excellent resistance to many solvents and oil based chemicals
- Very good abrasion resistance
- Flexible and comfortable for an excellent dexterity
- Gauntlet cuff style
- Raised diamond grip
- Powder free

Specifications
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Product Type | Immersion Gloves |
Size | 7.5 |
Style | 37-501 |
Thickness (Metric) | 0.42 mm |
Glove Cuff Color | Blue |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton Flocking |
Quantity | 12 Pairs |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction