missing translation for 'onlineSavingsMsg'
Learn More
Learn More

- Home
- Products
- Personal Protective Equipment
- Hand Protection
- Chemical Resistant Gloves
- Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
Product Code. 11796554 Shop All Ansell Products8
Click to view available options
Size:
6
7
8
9
10
11
Product Code. 11796554
Brand: Ansell™ 37675080
In Stock
Log in to see stock.
Log in to see stock.

34.91 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Explore more special offers
Use promo code "25339" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
Description
- Reversed lozenge finish further enhances levels of grip.
- Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
- Flocked lining and flexible nitrile file offer exceptional comfort
- Gauntlet style
- Reusable
- Latex free
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III

Product Suggestions
You may be interested in these alternatives
-
Product Code. 12610872
-
-
Product Code. 12630862
-
-
-
-
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 8
-
Catalog No. 11512303
£291.00 / Pack of 500 -
Catalog No. 10773501
£183.39 / Pack of 500 -
Catalog No. 10788561
£187.03 / Pack of 500 -
Catalog No. 12911031
£44.57 / Pack of 100 -
Catalog No. 10640863
£161.00 / Pack of 6 -
Catalog No. 11716584
£22.50 / Pack of 100 -
Catalog No. 15247049
£19.19 / Pack of 50 -
Catalog No. 15643074
£25.45 / Pack of 50
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction