missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profastrong NF33 Chemical Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
7
8
9
10
Description
- Sensitive NBR chemical protection gloves with flocked cotton lining for comfort
- Embossed structure on the palm enhances grip capabilities in damp and wet areas
- Nitrile rubber is resistant to oils, grease, acids, and alkalis
- Gloves provide a tactile feel, secure fit, and mechanical abrasion resistance
- Ideal for use in various industries including automotive, chemical, and printing

Specifications
Specifications
Color | Green |
Latex Free | Yes |
Material | NBR |
Product Type | Chemical-resistant Gloves |
Size | 10 |
EN388 Standard | 4101X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AJKLOT |
EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
Glove Cuff Style | Gauntlet |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Profastrong NF33 Chemical Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction