missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profapren CF33 Chemical Protecion Gloves
Shop All Uvex Products
Click to view available options
Size:
7
8
9
10
11
Description

Specifications
Specifications
Certifications/Compliance | EN 388:2016 (3 1 3 1 X), 374-1:2016 /Type A (A K L M N O) |
Coating Material | Polychloroprene |
Color | Blue |
Latex Free | Yes |
Material | Cotton |
Product Type | Chemical-resistant Gloves |
Size | 8 |
Thickness (Metric) | 0.75 mm |
For Use With (Application) | Chemical industry, painting/coating, metal work (cleaning) |
Model | CF33 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Profapren CF33 Chemical Protecion Gloves >
Spot an opportunity for improvement?Share a Content Correction