missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves Product Code.: 12630862
In Stock
to see stock.
Add to basket

Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves

Product Code. 12630862 Shop All Ansell Products
6
Click to view available options
Size:
6
7
8
9
10
11

Product Code. 12630862

Brand: Ansell™ 37675060

In Stock
to see stock.
Add to basket
Add to basket

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.

  • Reversed lozenge finish further enhances levels of grip.
  • Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
  • Flocked lining and flexible nitrile file offer exceptional comfort
  • Gauntlet style
  • Reusable
  • Latex free
  • Resistant to chemicals and liquid protection
  • CE, EN374-3:2003, CATEGORY III
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Cuff Material Nitrile
Exterior Finish Smooth
Product Type Immersion Gloves
Size 6
Style 37-675
Thickness (Metric) 0.38 mm
Glove Cuff Color Green
Glove Cuff Style Gauntlet
Liner Material Flocked
Quantity 12 Pairs
Resistant To Chemical resistance
Series 37-675
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.