missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Reversed lozenge finish further enhances levels of grip.
- Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
- Flocked lining and flexible nitrile file offer exceptional comfort
- Gauntlet style
- Reusable
- Latex free
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III

Specifications
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Exterior Finish | Smooth |
Product Type | Immersion Gloves |
Size | 7 |
Style | 37-675 |
Thickness (Metric) | 0.38 mm |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Liner Material | Flocked |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction